PHILIPS LIGHTING 2 ft x 4 ft 38W 120-277V 4200L 3500K EvoKit Retrofit LED Retrofit Kit Gen 3
Description
The Philips EvoKit LED Retrofit Kits are an energy efficient, easy to install solution to upgrade your fluorescent troffers to LED. Compatible with both standard and narrow T-grids, they offer a simple retrofit that will improve the look of your ceiling with its architectural styling without the need to actually break the ceiling plenum. The units also come standard with dimming capabilities, making them perfect for applications such as offices, classrooms, healthcare facilities, retail space and more. The Philips EvoKit LED Retrofit Kits offer the latest advances in LED technology, resulting in quality lighting with extremely high efficacies of up to 110 lm/w.
Specifications
Brand Name | Advance | Sub Brand | EvoKit |
Item Name | Recessed LED Retrofit Kit | Type | Direct Light Outlet, Symmetric, Non-Dimmable |
Voltage Rating | 120 - 277 V | Fixture Wattage | 38 W |
Lamp Type | LED | Lamp Wattage | 38 W |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 80 |
Ballast Type | Electronic Transformer | Lumens | 4200 lm |
Mounting Type | Ceiling | Housing Finish | Matte White |
Dimensions | 4 ft L x 607.06 mm W | Includes | Control Unit |
Application | For Indoor, Emergency Lighting | UPC | 781087139042 |
Packages
1 - UNIT - 1 | 24 - UNIT = 24 |