Abbotsford
ykl3jbkrd30k90crimwm6

ACUITY 3 inch 120V 3000K 500LM 3JBK Series OneUp Round Direct-Wire LED Downlight, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:261RJ5

Description

IC-rated, Lithonia OneUp direct-wire downlights feature a unique “canless” design. These all-in-one LED fixtures include an integrated junction box for direct wiring, require no tools (other than a hole saw for your ceiling cutout) and take less than 1/3 of the time to install versus a conventional incandescent can.

Specifications

Brand Name Lithonia Lighting Sub Brand OneUp™
Item Name LED Recessed Downlight Type IC, Remodel, Dimmable, Direct Wire, Adjustable
Voltage Rating 120 V Fixture Wattage 6.9 W
Lamp Type LED Ceiling Opening 3-3/4 in
Housing Material Steel Series 4JBK
Amperage Rating 0.06 A Beam Angle >90°
Recessed Trim Type 3 in Round Baffle Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lens Type Diffused Lumens 500 lm
Cord Type (4) 12 AWG Mounting Type Recessed
Housing Finish Matte White Dimensions 4 in dia x 4-5/8 in H
Special Features 2-7/8 in Aperture, 4 in dia Overlap Trim, 1/2 - 1- 1/2 in Ceiling Thickness, 0.9 Minimum Power Factor, 50/60 Hz Input Frequency, 72.46 lm/W Includes Integrated Junction Box, Trim, Pre-Installed Non-Metallic Bushings and 3-Port Push Wire Quick Connectors
Standards ETL, Energy Star Certified, 2016 Title 24, Part 6 Standards, Wet Location Listed Application For Plaster, Sheet Rock or Plywood Ceilings

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok