Abbotsford
ykl43semwled40km6

ACUITY 238H3C 3”/4” 8W 120V 4000K 600LM 80CRI 43SEMW E-Series Smooth LED Recessed Module, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:238H3C

Description

E Series LED recessed modules from Lithonia Lighting® offer optimal value for a variety of residential and light commercial applications. The E Series is the perfect LED option for high-volume projects and everyday stock business.Modules fit 3" to 4" recessed housings and are wet location listed.

Specifications

Brand Name Lithonia Lighting Item Name LED Recessed Downlight Module Retrofit Kit
Type IC/Non-IC, Dimmable Voltage Rating 120 V
Fixture Wattage 8 W Lamp Type LED
Housing Material Aluminum Series 43SEMW
Amperage Rating 0.07 A Lighting Technology Center 2 Edge™
Beam Angle >45° Recessed Trim Type 3 and 4 in Round
Average Life 35000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Diffused
Lumens 600 lm Mounting Type Recessed
Housing Finish Matte White Dimensions 5-3/8 in dia x 2-3/16 in H
Special Features 2-7/8 in Aperture, 5-3/8 in dia Overlap Trim, 0 - 115 °F Temperature Rating, 1 Minimum Power Factor, 50/60 Hz Input Frequency Includes E26 Socket Adapter, GU10 Adapter
Standards CSA Certified, cUL Listed, Energy Star Certified, Wet Location Listed Application For High-Volume Projects and Everyday Stock Business, Indoor and Outdoor Use
UPC 889804903355

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok