Abbotsford
ykl4bemwled30k90crim6

ACUITY 4 inch 120V 3000K 90CRI E Series Baffle LED Recessed Module, Matte White

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:240W3A

Description

The E Series LED Recessed Module gives you optimized value and performance you can trust. Available in 4" and a flexible 5" & 6" size, E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of 35,000 hour-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices.The 4" E Series fits 4-inch recessed can-style housings using friction clips and can replace a 65W incandescent lamp. E series is dimmable, wet location listed and Energy Star certified.General lighting for retrofit into existing downlight cans or new construction and remodel applications.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Recessed Downlight Module Retrofit Kit Type IC/Non-IC, Dimmable
Voltage Rating 120 V Fixture Wattage 9.8 W
Lamp Type LED Housing Material Aluminum
Series 4BEMW Amperage Rating 0.08 A
Lighting Technology Center 2 Edge™ Beam Angle >45°
Recessed Trim Type 4 in Round Baffle Average Life 54000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lens Type Diffused Lumens 700 lm
Mounting Type Recessed Housing Finish Matte White
Dimensions 5-1/4 in dia x 2-1/2 in H Special Features 4-1/8 in Aperture, 5-1/4 in dia Overlap Trim, -4 to 104 °F Operating Temperature, 0.99 Minimum Power Factor, 50/60 Hz Input Frequency, 70 lm/W
Includes E26 Adapter Standards CSA Certified, cUL Listed, Energy Star Certified, Wet Location Listed, 2016 Title 24, Part 6 Standards
Application For Both Retrofitting and New Construction in a Variety of Residential and Light Commercial Settings such as Multifamily Residences, Retail Shops and Offices UPC 190887266702

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $22.08 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok