Abbotsford
ykl4blmwledm6

ACUITY 211C52 4-inch 120V 3000K 400LM 4BL Series LED Module, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:211C52

Description

The recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. The LED module maintains at least 70% light output for 35,000 hours. Construction: Two-piece, die-cast heat sink for optimal thermal management. E26 socket adapter and hardwire kit ships standard. This enables easy installation or permanent conversion to an LED source for Title 24 compliance. Optics: Lower white baffle splay recesses optical system into the ceiling to prevent glare and provide a traditional look. Utilizes 3000 K color temperature LEDs. Electrical system: High-efficiency driver mounted on the module. Primary power disconnect provided for simple connection to a dedicated LED connector in the housing. Dimming down to 15%. Standard input wattage is 9.0 watts, 44 lumens per watt; equivalent to 50-watt incandescent. Installation: Suitable for installation in standard-height rough-in sections. For compatible housings, refer to Compatible Housings Chart. Listings: CSA certified to US and Canadian safety standards. ENERGY STARĀ® qualified; California T24 compliant. Damp location listed. WSEC ASTM E283 for Air-Tight (with IC housings).

Specifications

Brand Name Acuity Brands Item Name LED Pot Light Module
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Fixture Wattage 9 W Lamp Type LED
Lamp Wattage 9 W Lamp Base E26 Medium
Recessed Trim Type 4 in Light Color White
Color Temperature 3000 K Ballast Type Electronic Transformer
Lumens 400 lm Housing Finish Matte White
Includes Control Unit

Packages

1 - UNIT - 1 6 - UNIT - (6) 44 - UNIT - SKID 44
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok