ACUITY 224WCF 4-inch 4BP Series Baffle LED Module, Brushed Nickel Insert
Description
4” 4BP Series Baffle Brushed Nickel Insert (Retail Pack of 12).
Specifications
Brand Name | Acuity Brands | Item Name | LED Downlight |
Type | Direct Light Outlet, Symmetric, Non-Dimmable, Round, Non-Adjustable | Voltage Rating | 120 V |
Fixture Wattage | 11.2 W | Lamp Type | LED |
Lamp Wattage | 11.2 W | Lamp Base | E26 Medium |
Recessed Trim Type | 4 in Baffle | Light Color | White |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Ballast Type | Electronic Transformer | Lumens | 600 lm |
Mounting Type | Ceiling | Housing Finish | Matte Nickel |
Dimensions | 94 mm H |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |