Abbotsford
ykl4bpmwledm6

ACUITY 4 inch 10.6W 120V 3000K 620LM 4BP Series LED Recessed Module, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:223WRT

Description

Lithonia's recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. Compliant friction clip retention allows fitment into nearly 100% of installed cans. The LED module maintains at least 70% light output for 50,000 hours

Specifications

Brand Name Lithonia Lighting Item Name LED Recessed Downlight
Type Dimmable Voltage Rating 120 V
Fixture Wattage 10.6 W Lamp Type LED
Housing Material Aluminum Amperage Rating 0.11 A Input
Lighting Technology Center 2 Edge™ Recessed Trim Type 4 in Baffle
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 83 Lens Type Diffused
Lumens 620 lm Housing Finish Matte White
Dimensions 3-11/16 in H Includes E26 Adaptor, Splice Kit
Standards CSA Certified, Energy Star Certified, T24 Compliant Application For Retrofit Into Existing Downlight Cans or New Construction and Remodel Applications, Wet Locations
UPC 820476235016

Packages

1 - UNIT - 1 6 - UNIT - 6 26 - UNIT - 26
This website uses cookies to ensure you get the best experience on our website. Read more
Ok