Abbotsford
ykl4g1led90crigimbal

ACUITY 4 inch 7.9W 120V 3000K 435LM 4G1 Series Gimbal LED Module

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:233LRF

Description

Directional LED recessed lighting fixtures for residential or commercial application types. The Lithonia Lighting 4", 5" and 6" adjustable LED gimbal fixtures are 80% more efficient than incandescent luminaries, performing for 35,000 hours or more. It is available in multiple trim finish options to match any style of décor.Great for sloped ceiling applications, grazing textured surfaces, wall washing, and highlighting artwork or other architectural features.

Specifications

Brand Name Lithonia Lighting Item Name LED Retrofit Recessed Downlight
Type IC/Non-IC Voltage Rating 120 V
Fixture Wattage 7.7 W Lamp Type LED
Housing Material Spun Steel Series 4G1
Amperage Rating 0.11 A Lighting Technology Center 2 Edge™
Lamp Wattage 65 W Beam Angle > 90°
Recessed Trim Type 4 in Gimbal Average Life 35000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lens Type Diffused Lumens 500 lm
Mounting Type Ceiling Housing Finish Brush Nickel
Dimensions 3-7/8 in L x 4 in H Special Features 2-7/6 in Aperture, 5-1/4 in dia Overlap Trim, 0.8 Minimum Power Factor
Includes E26 Adapter, Splice kit Standards CSA Certified, Energy Star Certified, California Proposition 24 Compliant
Application For Commercial, Residential UPC 889804156409

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok