Abbotsford
ykl4g1mbledm6

ACUITY 4 inch 7.9W 120V 3000K 435L 4G1 Series Gimbal LED Module, Matte Black

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:218EK0

Description

Directional LED recessed lighting fixtures for residential or commercial application types. The Lithonia Lighting 4", 5" and 6" adjustable LED gimbal fixtures are 80% more efficient than incandescent luminaries, performing for 35,000 hours or more. It is available in multiple trim finish options to match any style of décor.Great for sloped ceiling applications, grazing textured surfaces, wall washing, and highlighting artwork or other architectural features.

Specifications

Brand Name Acuity Brands Item Name LED Recessed Downlight Fixture
Type IC/Non-IC, Symmetric Voltage Rating 120 V
Fixture Wattage 7.9 W Lamp Type LED
Ceiling Opening 4 in Lamp Wattage 7.9 W
Lamp Base E26 Medium Light Color White
Color Temperature 3000 K Ballast Type Electronic Transformer
Lumens 435 lm Housing Finish Matte Black
Includes Control Unit

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok