ACUITY 261RJM 4 inch 120V 3000K 620LM 4JBK Series OneUp Adjustable Direct-Wire LED Downlight, Oil-Rubbed Bronze
Description
IC-rated, Lithonia OneUp direct-wire downlights feature a unique “canless” design. These all-in-one LED fixtures include an integrated junction box for direct wiring, require no tools (other than a hole saw for your ceiling cutout) and take less than 1/3 of the time to install versus a conventional incandescent can.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | OneUp™ |
Item Name | LED Recessed Downlight | Type | IC, Remodel, Dimmable, Direct Wire, Adjustable |
Voltage Rating | 120 V | Fixture Wattage | 8.2 W |
Lamp Type | LED | Ceiling Opening | 4-5/8 in |
Housing Material | Aluminum | Series | 4JBK |
Amperage Rating | 0.07 A | Beam Angle | > 90° |
Recessed Trim Type | 4 in Round Baffle | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Diffused | Lumens | 620 lm |
Cord Type | (4) 12 AWG | Mounting Type | Recessed |
Housing Finish | Oil-Rubbed Bronze | Dimensions | 4-7/8 in dia x 4-5/8 in H |
Special Features | 2-1/2 in Aperture, 1/2 to 1-1/2 in Ceiling Thickness, 0.9 Minimum Power Factor, 50/60 Hz Input Frequency | Includes | Integrated Junction Box, Trim, Pre-Installed Non-Metallic Bushings and 3-Port Push Wire Quick Connectors |
Standards | ETL, Energy Star Certified, California Proposition 24 Compliant | Application | For Plaster, Sheet Rock or Plywood Ceilings |
UPC | 191723523300 |
Packages
1 - UNIT - 1 |