Abbotsford
ykl4jbkrd30k90crimwm6

ACUITY 259WW7 4 inch 120V 3000K 700LM 4JBK Series OneUp Round Direct-Wire LED Downlight, Matte White

Inventory
Unavailable for order at Abbotsford
Manufacturer:ACUITY
Manufacturer #:259WW7

Description

IC-rated, Lithonia OneUp direct-wire downlights feature a unique “canless” design. These all-in-one LED fixtures include an integrated junction box for direct wiring, require no tools (other than a hole saw for your ceiling cutout) and take less than 1/3 of the time to install versus a conventional incandescent can.

Specifications

Brand Name Lithonia Lighting Sub Brand OneUp™
Item Name LED Recessed Downlight Type IC, Remodel, Dimmable, Direct Wire
Voltage Rating 120 V Fixture Wattage 8.9 W
Lamp Type LED Ceiling Opening 4-5/8 in
Housing Material Steel Series 4JBK
Amperage Rating 0.08 A Beam Angle >90°
Recessed Trim Type 4 in Round Baffle Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lens Type Diffused Lumens 695 lm
Cord Type (4) 12 AWG Mounting Type Recessed
Housing Finish Matte White Dimensions 5-1/4 in dia x 4-5/8 in H
Special Features 3-3/4 in Aperture, 5-1/4 in dia Overlap Trim, 1/2 - 1-1/2 in Ceiling Thickness, 0.9 Minimum Power Factor, 50/60 Hz Input Frequency, 78.09 lm/W Includes Integrated Junction Box, Trim, Pre-Installed Non-Metallic Bushings and 3-Port Push Wire Quick Connectors
Standards ETL, Energy Star Certified, 2016 Title 24, Part 6 Standards, Wet Location Listed Application For Plaster, Sheet Rock or Plywood Ceilings
UPC 191723138627

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok