Abbotsford
ykl4semwled40k90crim6

ACUITY 4 inch 9.8W 120V 4000K 720LM 90CRI Contractor Select 4SEMW E-Series Smooth LED Recessed Module, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:2524S6

Description

Utilizing friction clip retention, the economical, E-Series LED downlight fits most manufacturers 4" recessed can-style housings. It can be dimmed down to 10% and maintains 70% light output after 54,000 hours of use. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices. Smooth Trim.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Recessed Downlight Module Retrofit Kit Type IC/Non-IC, Dimmable
Voltage Rating 120 V Fixture Wattage 9.8 W
Lamp Type LED Housing Material Aluminum
Series 4SEMW Amperage Rating 0.08 A
Lighting Technology Center 2 Edge™ Beam Angle >45°
Recessed Trim Type 4 in Round Average Life 35000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 90
Lens Type Diffused Lumens 720 lm
Mounting Type Recessed Housing Finish Matte White
Dimensions 5-1/4 in dia x 2-1/2 in H Special Features 4-1/8 in Aperture, 5-1/4 in dia Overlap Trim, -4 to 104 °F Temperature Rating, 0.99 Minimum Power Factor, 50/60 Hz Input Frequency, 70 lm/W
Includes E26 Adapter Standards CSA Certified, cUL Listed, Energy Star Certified, Wet Location Listed, 2016 Title 24, Part 6 Standards
Application For Both Retrofitting and New Construction in a Variety of Residential and Light Commercial Settings such as Multifamily Residences, Retail Shops and Offices UPC 191848772669

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok