Abbotsford
ykl5g1bnledm6

ACUITY 5 inch 10.8W 120V 600LM 3000K LED IC/Non-IC Retrofit Gimbal Module, Brushed Nickel

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:218EJU

Description

Directional LED recessed lighting fixtures for residential or commercial application types. The Lithonia Lighting 4", 5" and 6" adjustable LED gimbal fixtures are 80% more efficient than incandescent luminaries, performing for 35,000 hours or more. It is available in multiple trim finish options to match any style of décor.Great for sloped ceiling applications, grazing textured surfaces, wall washing, and highlighting artwork or other architectural features.

Specifications

Brand Name Acuity Brands Item Name LED Recessed Downlight Fixture
Type IC/Non-IC, Symmetric Voltage Rating 120 V
Fixture Wattage 10.8 W Lamp Type LED
Ceiling Opening 5 in Lamp Wattage 10.8 W
Lamp Base E26 Medium Light Color White
Color Temperature 3000 K Ballast Type Electronic Transformer
Lumens 600 lm Housing Finish Matte Nickel
Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok