Abbotsford
ykl65bemwhlled27k90crim6

ACUITY 2568VE 5"/6" 120V 2700K 90CRI 65BE Series LED Recessed Module, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:2568VE

Description

Lithonia Lighting's recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. Adjustable torsion spring and retention allows fitment into many 5" and 6" cans. The LED module maintains at least 70% light output for 50,000 hours. Indoor and Outdoor Use.

Specifications

Brand Name Lithonia Lighting Item Name LED Recessed Retrofit Downlight
Type Dimmable, IC/Non-IC Voltage Rating 120 V
Fixture Wattage 11.9 W Lamp Type LED
Housing Material Aluminum Amperage Rating 0.11 A
Beam Angle > 45° Recessed Trim Type 5 - 6 in Baffle
Average Life 50000 hr Color Temperature 2700 K
Color Rendering Index (CRI) 90 Lens Type Diffused
Lumens 650 lm Mounting Type Recessed
Housing Finish Matte White Dimensions 7-5/8 in dia x 2-3/4 in H
Standards Energy Star Certified, Title California 24 Compliant

Packages

1 - UNIT - 1 6 - UNIT - 6 216 - SKID - 216
This website uses cookies to ensure you get the best experience on our website. Read more
Ok