Abbotsford
ykl65bemwled30k90crim6

ACUITY 5 inch/6 inch 120V 3000K 90CRI E Series LED Recessed Module, Matte White

Inventory
Unavailable for order at Abbotsford
Manufacturer:ACUITY
Manufacturer #:240W33

Description

The E Series LED Recessed Module gives you optimized value and performance you can trust. Available in 4" and a flexible 5" & 6" size, E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of 35,000 hour-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices.The 65BE E Series model fits both 5 inch and 6 inch recessed can-style housings using the adjustable torsion springs and can replace a 65W incandescent lamp. E series is dimmable, wet location listed and Energy Star certified.General lighting for retrofit into existing downlight cans or new construction and remodel applications.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Recessed Downlight Module Retrofit Kit Type Dimmable
Voltage Rating 120 V Fixture Wattage 11.9 W
Lamp Type LED Housing Material Aluminum
Series 65BEMW Lighting Technology Center 2 Edge™
Beam Angle >45° Recessed Trim Type 5 and 6 in Round Baffle
Average Life 54000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 90 Lens Type Diffused
Lumens 835 lm Mounting Type Recessed
Housing Finish Matte White Dimensions 7-5/8 in dia x 2-3/4 in H
Special Features 5-5/8 in Aperture, 7-5/8 in dia Overlap Trim Includes E26 Adapter
Standards CSA Certified, UL, cUL Listed, Energy Star Certified, Wet Location Listed, 2016 Title 24, Part 6 Standards Application For Both Retrofitting and New Construction in a Variety of Residential and Light Commercial Settings such as Multifamily Residences, Retail Shops and Offices
UPC 190887266634

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok