Abbotsford
ykl65bemwled40k90crim6

ACUITY 5 inch/6 inch 120V 4000K 90CRI E Series LED Recessed Module, Matte White

Inventory
Unavailable for order at Abbotsford
Manufacturer:ACUITY
Manufacturer #:240W39

Description

The E Series LED Recessed Module gives you optimized value and performance you can trust. Available in 4" and a flexible 5" & 6" size, E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of 35,000 hour-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices.The 65BE E Series model fits both 5 inch and 6 inch recessed can-style housings using the adjustable torsion springs and can replace a 65W incandescent lamp. E series is dimmable, wet location listed and Energy Star certified.General lighting for retrofit into existing downlight cans or new construction and remodel applications.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Recessed Downlight Type IC/Non-IC
Voltage Rating 120 V Fixture Wattage 11.9 W
Lamp Type LED Housing Material Aluminum
Series 65BEMW Amperage Rating 0.1 A
Lighting Technology Center 2 Edge™ Beam Angle > 45°
Recessed Trim Type 5 and 6 in Round Baffle Average Life 54000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 90
Lens Type Diffused Lumens 845 lm
Mounting Type Recessed Housing Finish Matte White
Dimensions 7-5/8 in dia x 2-3/4 in H Special Features 5-5/8 in Aperture, 50/60 Hz Input Frequency
Includes E26 Adapter Standards CSA Certified, UL, cUL Listed, Energy Star Certified, California Proposition 24 Compliant
Application For Both Retrofitting and New Construction in a Variety of Residential and Light Commercial Settings Such as Multifamily Residences, Retail Shops and Offices UPC 190887266696

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok