Abbotsford
ykl65semwled50k90crim6

ACUITY 5 inch/6 inch 12.12W 120V 5000K 825LM 90CRI 65SEMW E-Series Smooth LED Recessed Module, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:2524RJ

Description

The E Series LED Recessed Module gives you optimized value and performance you can trust. The E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of a 50,000 hour rated-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices. Smooth Trim. The 65SEMW E Series model fits both 5 inch and 6 inch recessed can-style housings using the adjustable torsion springs and can replace a 65W incandescent lamp. General lighting for retrofit into existing downlight cans or new construction and remodel applications.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Retrofit Recessed Downlight Type IC/Non-IC
Voltage Rating 120 V Lamp Type LED
Housing Material Aluminum Series 65SEMW
Lighting Technology Center 2 Edge™ Beam Angle > 45°
Recessed Trim Type 5 and 6 in Smooth Average Life 54000 hr
Color Temperature 5000 K Color Rendering Index (CRI) 90
Lens Type Diffused Lumens 825 lm
Mounting Type Recessed Dimensions 7-5/8 in dia x 2-3/4 in H
Special Features 5-5/8 in Aperture Standards CSA Certified, Energy Star Certified, California Proposition 24 Compliant, WSEC ASTM E283 Listed
Application For Both Retrofitting and New Construction in a Variety of Residential and Light Commercial Settings Such as Multifamily Residences, Retail Shops and Offices UPC 191848772522

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok