Abbotsford
ykl6bpmwledm6

ACUITY 6 inch 8.9W 120V 3000K 6BP Series LED Module, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:224VNN

Description

LITHONIA recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. Unique torsion spring and friction clip retention allows fitment into nearly 100% of installed cans. The LED module maintains at least 70% light output for 50,000 hours.

Specifications

Brand Name Acuity Brands Item Name LED Retrofit Downlight
Type IC/Non-IC Voltage Rating 120 V
Fixture Wattage 12.7 W Lamp Type LED (Lamp Included)
Housing Material Die-Cast Aluminum Series 6BPMW
Amperage Rating 0.11 A Lighting Technology Center 2 Edge
Recessed Trim Type 6 in Baffle Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 83
Lens Type Diffused Lumens 725 lm
Mounting Type Recessed Housing Finish White Matte
Dimensions 7-5/8 in dia x 3-7/8 in H Standards CSAus Certified, California T24 Compliant
Application For Residential Spaces Such as Kitchens and Basements and Light Commercial Applications Such as Boutiques and Hotels UPC 753573467816

Packages

1 - UNIT - 1 6 - UNIT - 6 270 - Skid = 270
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok