Abbotsford
ykl6slrd07lm40k90crimwm6

ACUITY 6 inch 13W 120V 4000K 730LM 6SL Series Round LED Module with Integrated Wireless Speaker, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:260V5L

Description

Lithonia's recessed 6SL LED Wireless Speaker Downlight module provides an easy and efficient way to light up a room and enjoy music for the entire family.The speaker downlight is perfect to retrofit into existing 6” downlight cans or new construction and remodel applications. Wirelessly stream audio from your mobile device via Bluetooth™. The 6SL Speaker Light is compatible with all music streaming apps. Easily pair wirelessly up to 8 units for a more enhanced and balanced sound experience. Internal Li-ON battery included for up to 6-hr play time without light being on.

Specifications

Brand Name Lithonia Lighting Item Name LED Recessed Light
Type Downlight, Retrofit Voltage Rating 120 V
Fixture Wattage 13 W Lamp Type E26 Medium LED
Housing Material Polycarbonate Series 6SL
Recessed Trim Type 6 in Round Average Life 35000 hr
Light Color Matte White Color Temperature 4000 K
Color Rendering Index (CRI) 90 Lens Type Diffused
Lumens 730 lm Mounting Type Recessed
Dimensions 7-11/16 in dia x 5 in H Includes Integrated Wireless Speaker
Standards ETL Listed Application For Wet Locations
UPC 191723344066

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok