Abbotsford
yklj6aidb10lmwwhjblstrk

ACUITY 268FRK 120V 1000LM 90CRI 6-inch J6AI LED Retrofit Smart Home Downlight (White, White Trim Ring) with JBL Speaker Starter Kit

Inventory
Unavailable for order at Abbotsford
Manufacturer:ACUITY
Manufacturer #:268FRK

Description

The Juno AI Starter Kit is perfect to build the foundation for your smart and connected home or simply create a fun atmosphere in a smaller sized room. Additionally, it is a great solution to add to smaller areas in your home that already utilize these features. The Juno AI 6-inch LED downlight is part of the Juno AI smart home lighting system. Juno AI takes advantage of the most ideal location in the home, the ceiling, to create a smart ecosystem. It can set the mood through controllable lighting. It’s perfect to easily retrofit into existing 6 in. downlight cans or new construction and remodel applications. It is Wi-Fi capable and works with Alexa. The concealed speakers, deep source regression and interchangeable trims make it a beautiful seamless addition to your ceiling.

Specifications

Brand Name Juno Item Name LED Retrofit Downlight with Starter Kit
Type Dimmable Voltage Rating 120 V
Lamp Type LED Housing Material Aluminum
Series J6AI Lamp Base Medium
Average Life 50000 hr Light Color Tunable White
Color Temperature 2700 - 5000 K Color Rendering Index (CRI) 90
Lens Type Diffused Lumens 1000 lm
Mounting Type Recessed Housing Finish White
For Use With IC2, IC22, IC23, IC21 and TC2 Series Juno Housings, IC23 LEDT24 and IC23R LEDT24 Juno Quick-Connect LED Housings, V6IC and V6TC Series VuLite Housings, H7 Series Halo Housings, PS1 Series Thomas Housings, CR1 Series Capri Housings, L7X and LC6 Series Lithonia Housings Standards cULus, Energy Star Certified
Application For Wet and Damp Location UPC 194994528029

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok