Abbotsford
ykll2xrledt24r6

ACUITY 3 inch 120V L2XRLED T24 Series LED IC Remodel Construction Housing

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:241GFL

Description

Recessed housing rated IC. For remodel construction only. Approved for factory assembled wiring only and for direct burial in insulation.

Specifications

Brand Name Lithonia Lighting Item Name 3 in Recessed Housing
Type IC, Remodel Voltage Rating 120 V
Lamp Type LED - Static Ceiling Opening 3-1/8 in
Housing Material Steel Series L2XRLED
Mounting Type Ceiling/Recessed Standards CSA Certified, cUL Listed
Application For Indoor use UPC 190887332216

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok