Abbotsford
ykll3ledt24r6

ACUITY 4 inch L3LED-T24 Series LED Housing IC/Non-IC New Construction

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:220YTE

Description

Recessed housing rated IC or Non-IC. For new construction only. Approved for all ceiling and wiring types. Approved for direct burial in insulation.

Specifications

Brand Name Lithonia Lighting Item Name 4 in Recessed Housing
Type New Construction, IC/Non-IC Voltage Rating 120 V
Lamp Type LED Ceiling Opening 4 in
Housing Material Aluminum Standards UL Listed, Energy Star Certified, T24 Compliant
Application For All Ceiling and Wiring Types, Direct Burial in Insulation, Wet and Damp Locations UPC 820476364419

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok