Abbotsford
ykllbr4alo2sww1armwdugz

ACUITY 4-inch 120V - 277V LBR Series OPEN Retrofit Downlight, Clear Reflector

Price $112.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:269MKU
Documents Documents

Description

LBR is everything you need in a downlight at an affordable price. Whether it’s the seamless install from-below design, abundant energy savings or maintaining glare-free aesthetics, LBR is the perfect solution for any renovation, remodel or new construction project.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Recessed Downlight Fixture Type Adjustable, Medium Wide Distribution, Round Retrofit, Universal Dimming
Voltage Rating 120 - 277 V, 0 - 10 V Dimming Fixture Wattage 13/19/25 W
Lamp Type LED - Static Average Life 60000 hr
Color Temperature 3000/3500/4000/5000 K Color Rendering Index (CRI) 80
Lumens 1000/1500/2000 lm Mounting Type Recessed
Housing Finish Clear Semi-Specular Dimensions 4 in dia x 47 in L
Special Features 55° Cut-Off, Adjustable Lumen Output, 25° C Ambient Temperature Includes Quick Disconnect Plugs
Standards Energy Star Certified Application For Corridors, Lobbies, Conference Rooms and Private Offices
UPC 194994822912

Packages

1 - UNIT - 1 180 - SKID - 180
This website uses cookies to ensure you get the best experience on our website. Read more
Ok