Abbotsford
ykllbr6alo2sww1armwdugz

ACUITY 6-inch LBR6 Round Series Retrofit Downlight

Price $112.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:269MUS
Documents Documents

Description

LBR is everything you need in a downlight at an affordable price. Whether it’s the seamless install from-below design, abundant energy savings or maintaining glare-free aesthetics, LBR is the perfect solution for any renovation, remodel or new construction project.

Specifications

Brand Name Lithonia Lighting Item Name LED Recessed Downlight Fixture
Type Adjustable, Dimmable, Medium Wide Distribution, New Construction, Remodel, Round Retrofit, Selectable Voltage Rating 120 - 277 V
Fixture Wattage 13/19/25 W Lamp Type LED - Static
Series LBR6 Average Life 60000 hr
Color Temperature 3000/3500/4000/5000 K Color Rendering Index (CRI) 80
Lumens 1000/1500/2000 lm Mounting Type Recessed
Housing Finish Clear Semi-Specular Dimensions 6 in dia x 3-7/8 in H
Special Features 55° Cut-Off, Adjustable Lumen Output, 25° C Ambient Temperature Standards Energy Star Certified, California Proposition 24 Compliant, Title 20 Compliant
Application For Corridors, Lobbies, Conference Rooms and Private Offices UPC 194994825081

Packages

1 - UNIT - 1 180 - SKID - 180
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok