ACUITY 254HLN 4-inch 3K/4K/5K/ WF4 ADJ Series Wafer LED Adjustable Gimbal with Switchable White Color Temperature, Brushed Nickel
Description
The 4-inch Wafer Gimbal fixture has a 20° tilt on 180° rotation. These low maintenance LED fixtures are 80% more efficient than incandescent recessed fixtures, designed to reduce lighting costs without compromising lighting levels. Ideal for sloped ceilings, wall washing, highlight artwork, task or general lighting. The innovative Switchable White feature incorporates a switch on each fixture for simple color temperature adjustment. Too warm or too cool? Simply toggle the integrated switch to your desired setting (3000K factory default) and you are done! Whatever your application, luminaires with Switchable White are sure to give you the feel and flexibility that you need.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Wafer™ |
Item Name | LED Recessed Downlight | Type | IC/Non-IC, New Construction/Remodel, Dimmable, Adjustable |
Voltage Rating | 120 V | Fixture Wattage | 10 W |
Lamp Type | LED | Ceiling Opening | 4.1 in |
Housing Material | Aluminum | Series | WF4 |
Amperage Rating | 0.08 A | Beam Angle | 180° |
Recessed Trim Type | 4 in Gimbal | Average Life | 50000 hr |
Light Color | Soft White/Cool White/Bright White | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Polycarbonate |
Lumens | 680/750/730 lm | Cord Type | (6) 14 AWG (Insulated) or (4) 12 AWG (Insulated) |
Mounting Type | Recessed | Housing Finish | Brush Nickel |
Dimensions | 5.3 in dia x 1.4 in H | Special Features | 3.5 in Aperture, -4 to 104 °F Operating Temperature, 0.95 Minimum Power Factor, 50/60 Hz Input Frequency |
Standards | CSA Certified, Energy Star Certified, Wet Location Listed, California Proposition 24 Compliant, WSEC ASTM E283 Listed | Application | For Sloped Ceilings, Wall Washing, Highlight Artwork, Task or General Lighting, Outdoor Residential, Hospitality, Commercial and Multifamily Applications |
UPC | 193047545068 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |