Abbotsford
yklwf4adjled27k3k35kmwm6

ACUITY 254HKS 4-inch 27K/3K/35K WF4 ADJ Series Wafer LED Adjustable Gimbal with Switchable White Color Temperature, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:254HKS

Description

The 4" Wafer™ LED Gimbal with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The LED module maintains at least 70% light output for 50,000 hours. The Wafer LED Gimbal is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.

Specifications

Brand Name Lithonia Lighting Sub Brand Wafer™
Item Name LED Recessed Downlight Type IC/Non-IC, New Construction/Remodel, Dimmable, Adjustable
Voltage Rating 120 V Fixture Wattage 9.7 W
Lamp Type LED Ceiling Opening 4.1 in
Housing Material Aluminum Series WF4
Amperage Rating 0.08 A Beam Angle 180°
Recessed Trim Type 4 in Gimbal Average Life 50000 hr
Light Color Neutral White/Soft White/Warm White Color Temperature 2700/3000/3500 K
Color Rendering Index (CRI) 90 Lens Type Polycarbonate
Lumens 660/710/680 lm Cord Type (6) 14 AWG (Insulated) or (4) 12 AWG (Insulated)
Mounting Type Recessed Housing Finish Matte White
Dimensions 5.3 in dia x 1.4 in H Special Features 3.5 in Aperture, -4 to 104 °F Operating Temperature, 0.95 Minimum Power Factor, 50/60 Hz Input Frequency
Standards CSA Certified, Energy Star Certified, Wet Location Listed, California Proposition 24 Compliant, WSEC ASTM E283 Listed Application For Sloped Ceilings, Wall Washing, Highlight Artwork, Task or General Lighting, Outdoor Residential, Hospitality, Commercial and Multifamily Applications
UPC 193047544832

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $39.42 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok