Abbotsford
yklwf4led30k40k50kmwm6

ACUITY 264T2W 4-inch 120V 3000K/4000K/5000K WF4 Series Wafer-Thin Low LED Downlight with Switchable White Color Temperature, Matte White

Price $26.28 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:264T2W

Description

The 4" Wafer LED Downlight with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer LED downlight is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.

Specifications

Brand Name Lithonia Lighting Sub Brand Wafer™
Item Name LED Recessed Downlight Type Wafer-Thin, IC/Non-IC, New Construction/Remodel, Dimmable
Voltage Rating 120 V Fixture Wattage 10.5 W
Lamp Type LED Ceiling Opening 4.2 in
Housing Material Die-Cast Aluminum Series WF4
Amperage Rating 0.09 A Lighting Technology Edge-Lit LED
Recessed Trim Type 4 in Round, Square Average Life 36000 hr
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 90
Lens Type Polycarbonate Lumens 750/810/790 lm
Cord Type (6) 14 AWG (Insulated) Mounting Type Recessed
Housing Finish Matte White Dimensions 1.1 in H
Special Features 3.2 in Aperture, 4.7 in dia Overlap Trim, -40 to 104 °F Temperature Rating, 0.97 Minimum Power Factor, 50/60 Hz Input Frequency Standards CSA, Energy Star, NOM Certified, 2016 Title 24, Part 6 Standards, Wet Location Listed
Application For Use in a Breadth of Outdoor Residential, Hospitality, Commercial and Multifamily Applications UPC 191848253557

Packages

1 - UNIT - 1 6 - UNIT - 6 432 - SKID - 432
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $23.19 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok