ACUITY 254TKR 4-inch 3000K 120V WF4 Series Wafer-Thin Square LED Downlight - Smooth Trim, Oil-Rubbed Bronze
Description
The 4" WaferTM LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a housing. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.
Specifications
Brand Name | Lithonia Lighting | Item Name | Recessed Downlight Fixture with Remote Driver Box |
Type | Thin-Wafer | Voltage Rating | 120 V |
Lamp Type | LED | Ceiling Opening | 4.2 in |
Housing Material | Die-Cast Aluminum | Series | WF4 |
Amperage Rating | 0.08 A | Lighting Technology | Edge-Lit LED |
Lamp Wattage | 10.3 W | Recessed Trim Type | 4 in Square Smooth |
Average Life | 36000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Lumens | 620 lm |
Cord Type | (8) 14 AWG (Insulated) or (6) 12 AWG (Insulated) | Mounting Type | Recessed |
Housing Finish | Oil Rubbed Bronze | Dimensions | 4.7 in W x 1.1 in H |
Standards | cCSAus Certified, Energy Star Certified, NOM Certified | Application | For Closets, Attics, Hallways, Bathrooms, Kitchens, Basements, Soffits, Entry Ways, Porches, Garages, Stairwells, Corridors, Nursing/retirement Homes, Condos, Elevators, Apartments, and Any Other Small Areas, Wet Location |
UPC | 190887826487 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |