ACUITY 254HNH 6-inch 3K/4K/5K WF6 ADJ Series Wafer LED Adjustable Gimbal with Switchable White Color Temperature, Matte White
Description
The 6" Wafer™ LED Gimbal with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The LED module maintains at least 70% light output for 50,000 hours. The Wafer LED Gimbal is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Wafer™ |
Item Name | LED Recessed Downlight | Type | IC/Non-IC, New Construction/Remodel, Dimmable, Adjustable |
Voltage Rating | 120 V | Fixture Wattage | 13 W |
Lamp Type | LED | Ceiling Opening | 6 in |
Housing Material | Aluminum | Series | WF6 |
Amperage Rating | 0.11 A | Beam Angle | 180° |
Recessed Trim Type | 6 in Gimbal | Average Life | 50000 hr |
Light Color | Soft White/Cool White/Bright White | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Polycarbonate |
Lumens | 930/1050/1080 lm | Cord Type | (6) 14 AWG (Insulated) or (4) 12 AWG (Insulated) |
Mounting Type | Recessed | Housing Finish | Matte White |
Dimensions | 7 in dia x 1.7 in H | Special Features | 5.2 in Aperture, -4 to 104 °F Operating Temperature, 0.95 Minimum Power Factor, 50/60 Hz Input Frequency |
Standards | CSA Certified, Energy Star Certified, Wet Location Listed, California Proposition 24 Compliant, WSEC ASTM E283 Listed | Application | For Sloped Ceilings, Wall Washing, Highlight Artwork, Task or General Lighting, Outdoor Residential, Hospitality, Commercial and Multifamily Applications |
UPC | 193047545594 |
Packages
1 - UNIT - 1 |