ACUITY 264T5J 8 inch 120V-277V 3000K/4000K/5000K WF8 Series Wafer LED MVOLT Indoor-Outdoor Housing-Free Recessed Downlight, Matte Black
Description
The 8" Waferâ„¢ LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a housing. The LED module maintains at least 70% light output for 50,000 hours. These Wafer LED downlights are intended for basements, soffits, entryways, stairwells, corridors, hospitals, multi-family, and commercial projects.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Wafer™ |
Item Name | LED Recessed Downlight | Type | Wafer-Thin, IC/Non-IC, New Construction/Remodel, Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 20 W |
Lamp Type | LED | Ceiling Opening | 8 in |
Housing Material | Aluminum | Series | WF8 |
Amperage Rating | 0.17 A | Lighting Technology | Edge-Lit LED |
Recessed Trim Type | 8 in Square | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Polycarbonate |
Lumens | 1690/1850/1820 lm | Cord Type | (6) 14 AWG (Insulated) |
Mounting Type | Recessed | Housing Finish | Matte Black |
Dimensions | 8.9 in dia x 1.1 in H | Special Features | 6.9 in Aperture, -40 to 104 °F Temperature Rating, 0.98 Minimum Power Factor, 50/60 Hz Input Frequency, Switchable |
Standards | CSA, Energy Star, NOM Certified, 2016 Title 24, Part 6 Standards, Wet Location Listed | Application | For Use in a Breadth of Outdoor Residential, Hospitality, Commercial and Multifamily Applications |
UPC | 191848254684 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |