Abbotsford
yklwf8led30k40k50kmwm6

ACUITY 264T5F 8 inch 120V-277V 3000K/4000K/5000K WF8 Series Wafer LED MVOLT Indoor-Outdoor Housing-Free Recessed Downlight, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:264T5F

Description

The 8" Waferâ„¢ LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a housing. The LED module maintains at least 70% light output for 50,000 hours. These Wafer LED downlights are intended for basements, soffits, entryways, stairwells, corridors, hospitals, multi-family, and commercial projects.

Specifications

Brand Name Lithonia Lighting Sub Brand Wafer™
Item Name LED Recessed Downlight Type IC/Non-IC, New Construction/Remodel, Dimmable
Voltage Rating 120 - 277 V Fixture Wattage 20 W
Lamp Type LED Ceiling Opening 8 in
Housing Material Die-Cast Aluminum Series WF8
Amperage Rating 0.16 A Lighting Technology Edge-Lit LED
Recessed Trim Type 8 in Square Average Life 50000 hr
Color Temperature 3000/4000 K Color Rendering Index (CRI) 90
Lens Type Polycarbonate Lumens 1620/1680 lm
Cord Type (8) 14 AWG (Insulated) Mounting Type Recessed
Housing Finish Matte White Dimensions 1.1 in H
Special Features 6.9 in Aperture, 8.9 in dia Overlap Trim, -40 to 104 °F Temperature Rating, 0.99 Minimum Power Factor, 50/60 Hz Input Frequency, 85.5, 85.3 lm/W Standards CSA, UL Listed, Energy Star Certified, 2016 Title 24, Part 6 Standards, Wet Location Listed
Application For Shallow Ceiling Plenum Applications, Basements, Soffits, Entryways, Stairwells, Corridors, Hospitals, Multi-Family and Commercial Projects

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok