SIGNIFY 4 ft 120-347V 4800LM SDS LED Selectable Strip, 0-10V Dimming
Description
SDS 4 ft LED Selectable Strip with durable construction, frosted glare-free lens, simple mounting method. For office and education applications.
Specifications
Brand Name | Day-Brite CFI | Item Name | LED Strip Light |
Type | Dimmable | Voltage Rating | 120 - 277 V, 0 - 10 V Dimming |
Lamp Type | LED | Series | SDS |
Average Life | >50000 hr | Color Temperature | 3500/4000/5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted Polycarbonate |
Lumens | 2430/3640/4850 lm | Housing Material | Metal |
Housing Finish | White | Dimensions | 4 ft L x 2.48 in W x 2.05 in H |
Standards | cULus Listed, UL 1598, Damp Location Rated, DLC QPL Listed | Application | For Commercial, Residential, Office, Education |
UPC | 190096131600 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |