cfifss8110l840unvdim

PHILIPS LIGHTING 8 ft 120V-277V 11000LM 4000K FSS FluxStream LED Strip (0-10V Dimming), White

In Stock
Price $299.92 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:912401283437

Description

Philips Day-Brite / Philips CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.

Specifications

Brand Name Day-Brite CFI Sub Brand Day-Brite
Item Name LED Strip Light Type Linear, Dimmable
Voltage Rating 120 - 277 V Fixture Wattage 90 W
Lamp Type LED Series Fluxstream
Average Life 50000 hr Light Color Cool White
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Frosted Acrylic Lumens 11000 lm
Mounting Type Surface/Ceiling/Pendant/Suspended/Wall Housing Material Cold Rolled Steel
Housing Finish Baked White Acrylic Matte Dimensions 8 ft L x 1-1/2 in W x 3 in H
Standards cETLus and DLC Listed Application For Light Industrial, Commercial and Residential Applications, Damp Locations

Packages

1 - UNIT = (1) 70 - SKID - 70
This website uses cookies to ensure you get the best experience on our website. Read more
Ok