Abbotsford
cfifss880l840unvdim

PHILIPS LIGHTING 8 ft 120V-277V 8000LM 4000K FSS FluxStream LED Strip (0-10V Dimming), White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401283445

Description

Philips Day-Brite / Philips CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.

Specifications

Brand Name Day-Brite CFI Sub Brand Day-Brite
Item Name LED Strip Light Type Linear, Dimmable
Voltage Rating 120 V Lamp Type LED
DLC Y DLC Code P0YPEGJQ
DLC Class Premium DLC Version 5
Series Fluxstream Average Life 50000 hr
Light Color Cool White Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Frosted Acrylic
Lumens 8000 lm Mounting Type Surface/Ceiling/Pendant/Suspended/Wall
Housing Material Cold Rolled Steel Housing Finish Baked White Acrylic Matte
Dimensions 8 ft L x 2-1/2 in W x 3 in H Standards cETLus and DLC Listed
Application For Light Industrial, Commercial and Residential Applications, Damp Locations UPC 784197245429

Packages

1 - UNIT - 1 70 - SKID - 70
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok