Abbotsford
cfifss880l850unvdim

PHILIPS LIGHTING 8 ft 120V-277V 8000LM 5000K FSS FluxStream LED Strip (0-10V Dimming), White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401462452

Description

Philips Day-Brite / Philips CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.

Specifications

Brand Name Day-Brite CFI Sub Brand Day-Brite
Item Name LED Strip Light Type Linear, Dimmable
Voltage Rating 120 - 277 V Fixture Wattage 62 W
Lamp Type LED Series Fluxstream
Average Life 50000 hr Light Color Daylight
Color Temperature 5000 K Color Rendering Index (CRI) 80
Lens Type Frosted Acrylic Lumens 8000 lm
Mounting Type Surface/Ceiling/Pendant/Suspended/Wall Housing Material Cold Rolled Steel
Housing Finish Baked White Acrylic Matte Dimensions 8 ft L x 1-1/2 in W x 3 in H
Standards cETLus and DLC Listed Application For Light Industrial, Commercial and Residential Applications, Damp Locations
UPC 784197360771

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok