Abbotsford
cfilf4fr3940udzt

PHILIPS LIGHTING 4 ft 28W 4000K 3900L 120/277V Fluxstream LED Linear Luminaire, , 0-10V Dimming

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:LF4FR3940UDZT

Description

FLUXSTREAM 4 3900 LM 4000K UNV 0-10V DIM 100FR

Specifications

Brand Name Day-Brite CFI Item Name LED Strip Light
Voltage Rating 120/277/347 V, , 0 - 10 V Dimming Lamp Type LED
Lamp Wattage 40 W Color Temperature 3500 - 4000 K
Ballast Type Standard Electronic Lumens 3900 - 4000 lm
Housing Material Steel Housing Finish White
Dimensions 60 mm H x 48 in L x 64 mm W Includes Control Unit
Standards DLC Listed Application Stairwell, Passageway
UPC 782343970560

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok