Abbotsford
cfiscd220l840unv

PHILIPS LIGHTING 2 ft 120-277V 80CRI 4000K 2000LM SCD Series LED Wide Strip, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:SCD220L840-UNV

Description

The SCD Wide strip LED from Day-Brite/CFI, is an economical luminaire delivering the right light required for commercial or residential applications.BENEFITS:- Simple form- Convenient specification- Ease of installation- Ease of maintenance

Specifications

Brand Name Lumec Item Name SCD Wide Strip
Type Linear Voltage Rating 120 - 277 V
Fixture Wattage 20 W Lamp Type LED
DLC Y DLC Code P6ZILGZE
DLC Class Standard DLC Version 4.4
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lumens 2000 lm Mounting Type Surface
Dimensions 24 in L Standards cULus Listed, DLC Listed, Damp Locations Listed
Application For Commercial, Residential Applications UPC 190096130146

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok