PHILIPS LIGHTING 4 ft 120-277V 80CRI 4000K 2800LM SCD Series LED Wide Strip, White
Description
The SCD Wide strip LED from Day-Brite/CFI, is an economical luminaire delivering the right light required for commercial or residential applications.BENEFITS:- Simple form- Convenient specification- Ease of installation- Ease of maintenance
Specifications
Brand Name | Lumec | Item Name | LED Strip Light |
Type | Linear, Wide | Voltage Rating | 120 - 277 V |
Fixture Wattage | 24 W | Lamp Type | LED |
Housing Finish | White Painted | DLC | Y |
DLC Code | P4UC986Z | DLC Class | Standard |
DLC Version | 5 | Series | SCD |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Frosted Acrylic | Lumens | 2800 lm |
Mounting Type | Surface | Housing Material | Metal |
Dimensions | 48 in L x 3-1/2 in W x 2-1/4 in H | Standards | cULus Listed, DLC Listed, Damp Locations Listed |
Application | For Commercial, Residential | UPC | 190096130160 |
Packages
1 - UNIT - 1 |