Abbotsford
cfiscd450l840unv

PHILIPS LIGHTING 4 ft 120-277V 80CRI 4000K 5000LM SCD Series LED Wide Strip, White

Price $75.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:SCD450L840-UNV

Description

The SCD Wide strip LED from Day-Brite/CFI, is an economical luminaire delivering the right light required for commercial or residential applications.BENEFITS:- Simple form- Convenient specification- Ease of installation- Ease of maintenance

Specifications

Brand Name Lumec Item Name SCD Wide Strip
Type Linear Voltage Rating 120 - 277 V
Fixture Wattage 51 W Lamp Type LED
DLC Y DLC Code PX8JB54I
DLC Class Standard DLC Version 4.4
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lumens 5000 lm Mounting Type Surface
Dimensions 48 in L Standards cULus Listed, DLC Listed
Application For Commercial or Residential Applications, Damp Locations UPC 190096130177

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok