SIGNIFY 4 ft 120-277V 3600LM 4000K VTC LED Sealed Strip
Description
The VTC Sealed strip is a durable wet location rated product designed for use in both indoor and outdoor environments. This luminaire offers rugged reliability and the efficiency your successful business requires.
Specifications
Brand Name | Day-Brite CFI | Item Name | LED Sealed Strip |
Type | Non-Dimmable | Voltage Rating | 120 - 277 V |
Fixture Wattage | 35 W | Lamp Type | LED |
Series | VTC | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted |
Lumens | 3644 lm | Enclosure Type | IP65 |
Housing Material | Molded Polycarbonate | Dimensions | 46-1/2 in L x 3-1/4 in W x 3 in H |
Includes | Hanging V Hook | Standards | cULus Listed, UL 1598 |
Application | For Wet Locations | UPC | 190096130450 |
Packages
1 - UNIT - 1 |