Abbotsford
dalsmtap1m

DALS LIGHTING SM-TAP1M 1-Meter Smart RGB+CCT Indoor Tape Light Kit

Inventory
Unavailable for order
Manufacturer:DALS LIGHTING
Manufacturer #:SM-TAP1M

Description

Technology at its finest, with these WiFi LED Tape kits, you will have full control of your lighting design through your smart phone. Change colors at will, set schedules, adjust light intensity —anything’s possible.The maximum number of smart lights per installation varies based on your network specifications.Note:Not to be used with a dimmer switch or a timer. These features must be accomplished through the Dals Connect app. For indoor use only, this product is not meant for outdoor applications.

Specifications

Brand Name DALS Lighting Item Name WiFi LED Tape Kit
Type Dimmable, Ribbon Voltage Rating 120 V
Fixture Wattage 5.5 W Lamp Type LED
Number of Lamps 1 Lamp Wattage 5.5 W
Average Life 50000 hr Light Color RGB
Color Temperature 2700 - 6500 K Color Rendering Index (CRI) 80
Lumens 400/420 lm Housing Material Aluminum
Housing Finish White Dimensions 39-3/8 in L x 1/2 in W x 3/16 in H
For Use With Google Assistant and Amazon Alexa Includes 6 in Reconnect Adapters, IR Remote
Standards ETL Listed Application For Dry Locations
UPC 775902016847

Packages

1 - UNIT - 1 24 - UNIT - 24
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok