difsl5in1624vrgb

RJ CROSS ARCHITECTURAL 16 ft 24VDC 2700K SL-5-RGB Series Linear LED Strip

In Stock
Price $264.65 / EA
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:sl5-in-16-24v-rgb

Description

Diffusion SL-5-RGB is a flexible 10mm wide linear LED strip. FEATURES: - 3M industrial strength adhesive tape - Long life LED: 50,000 hrs - Dimmable with dimming power supply - 2’ power feeds on both ends of every roll

Specifications

Brand Name RJCROSS Item Name Diffusion LED Strip
Type Linear, Indoor Voltage Rating 24 VDC
Fixture Wattage 14.4 W/m Lamp Type LED
Number of Lamps 60 Average Life 50000 hr
Light Color RGB Color Temperature 2700 K
Lumens 591 lm/m Dimensions 16 ft L x 10 mm W x 2.15 mm H
Standards cULus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok