difsl5out1624vrgb

RJ CROSS ARCHITECTURAL 16 ft 24V SL5-RGB Series Outdoor Linear LED Strip

Availablefor Backorder
Price $435.49 / EA
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:sl5-out-16-24v-rgb

Description

Diffusion SL5-RGB is a flexible 12mm wide linear LED strip. Diffusion SL5-RGBW is a flexible 14mm wide linear LED strip. FEATURES: - Includes endcaps and mounting clips with screws - Long life LED : 50,000 hrs - Dimmable with dimming power supply - 2' power feeds on both ends of every roll - IP67

Specifications

Brand Name RJCROSS Item Name Diffusion LED Strip
Type Flexible, Linear, Outdoor, Dimmable Voltage Rating 24 VDC
Lamp Type LED Number of Lamps 60
Lamp Wattage 4.32 W/ft Average Life 50000 hr
Light Color RGB Color Temperature 2700 K
Lumens 591 lm/m Enclosure Type IP67
Dimensions 16 ft L x 12 mm W x 5 mm H Includes Endcaps and Mounting Clips with Screws
Standards cULus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok