RJ CROSS ARCHITECTURAL SL6-IN-100-24V-4100 100’ 24V 4100K SL6 Series Indoor Linear LED Strip
Description
Diffusion SL-6 is a flexible 10mm wide linearLED strip. It is a 100 feet roll that can be cut every 6 LEDs (50mm or 2")FEATURES:- 3M industrial strength adhesive tape- Long life LED : 50,000 hrs - Dimmable with dimming power supply- 2' power feeds on both ends of every rollSPECIFICATIONS:- LED : 14.4 W/m (4.5 W/ft)- Lamp Life : 50,000 hrs LM80- LED/Meter : 120/m (36/ft)- Power Input : 24V DC- CRI
Specifications
Brand Name | RJCROSS | Item Name | Diffusion LED Strip |
Type | Flexible, Linear, Indoor, Dimmable | Voltage Rating | 24 VDC |
Lamp Type | LED | Number of Lamps | 120 |
Lamp Wattage | 4.5 W/ft | Average Life | 50000 hr |
Color Temperature | 4100 K | Color Rendering Index (CRI) | 91 |
Lumens | 1400 lm/m | Dimensions | 100 ft L x 10 mm W x 1.5 mm H |
Includes | 3M Adhesive Tape | Standards | cULus Listed |
UPC | 660861324419 |
Packages
1 - UNIT - 1 |