difsl6out1624v2700

RJ CROSS ARCHITECTURAL 16 ft 24V 2700K SL6-OUT Series Outdoor Linear LED Strip

Availablefor Backorder
Price $204.12 / EA Eco fees: $0.15
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:sl6-out-16-24v-2700

Description

Diusion SL-6 is a exible 12mm wide linear LED strip. 16’ roll that can be cut every 6 LEDs(100mm or 4”). FEATURES: • Includes endcaps and mounting clips with screws • Long life LED: 50,000 hrs • Dimmable with dimming power supply • 2’ power feeds on both ends of every roll • IP65

Specifications

Brand Name RJCROSS Item Name Diffusion LED Strip
Type Flexible, Linear, Outdoor, Dimmable Voltage Rating 24 VDC
Lamp Type LED Number of Lamps 120
Lamp Wattage 4.5 W/ft Average Life 50000 hr
Color Temperature 2700 K Color Rendering Index (CRI) 91
Lumens 1220 lm/m Enclosure Type IP67
Dimensions 16 ft L x 12 mm W x 4.8 mm H Includes Endcaps and Mounting Clips with Screws
Standards cULus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok