RJ CROSS ARCHITECTURAL SL6-OUT-32-24V-4100 100’ 32V 4100K SL6 Series Outdoor Linear LED Strip
Description
Diffusion SL-6 is a flexible 12mm wide linear LED strip. It is a 100 feet roll that can be cut every 6 LEDs (50mm or 2").FEATURES:- Includes endcaps and mounting clips with screws- Long life LED : 50,000 hrs- Dimmable with dimming power supply- 2' power feeds on both ends of every roll- IP67SPECIFICATIONS:- LED : 14.4 W/m (4.5 W/ft)- Lamp Life : 50,000 hrs LM80- LED/Meter : 120/m (36/ft)- Power Input : 24 VDC- CRI
Specifications
Brand Name | RJCROSS | Item Name | Diffusion LED Strip |
Type | Flexible, Linear, Outdoor, Dimmable | Voltage Rating | 24 VDC |
Lamp Type | LED | Number of Lamps | 120 |
Lamp Wattage | 4.5 W/ft | Average Life | 50000 hr |
Color Temperature | 4100 K | Color Rendering Index (CRI) | 91 |
Lumens | 1400 lm/m | Enclosure Type | IP67 |
Dimensions | 32 ft L x 12 mm W x 4.8 mm H | Includes | Endcaps and Mounting Clips with Screws |
Standards | cULus Listed | UPC | 660862224411 |
Packages
1 - UNIT - 1 |