difsl6out3224v3400

RJ CROSS ARCHITECTURAL SL6-OUT-32-24V-3400 100’ 32V 3400K SL6 Series Outdoor Linear LED Strip

Availablefor Backorder
Price $394.63 / EA
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:sl6-out-32-24v-3400

Description

Diffusion SL-6 is a flexible 12mm wide linear LED strip. It is a 100 feet roll that can be cut every 6 LEDs (50mm or 2"). FEATURES: - Includes endcaps and mounting clips with screws - Long life LED : 50,000 hrs - Dimmable with dimming power supply - 2' power feeds on both ends of every roll - IP67 SPECIFICATIONS: - LED : 14.4 W/m (4.5 W/ft) - Lamp Life : 50,000 hrs LM80 - LED/Meter : 120/m (36/ft) - Power Input : 24 VDC - CRI <gt/> 91

Specifications

Brand Name RJCROSS Item Name Diffusion LED Strip
Type Flexible, Linear, Outdoor, Dimmable Voltage Rating 24 VDC
Lamp Type LED Number of Lamps 120
Lamp Wattage 4.5 W/ft Average Life 50000 hr
Color Temperature 3400 K Color Rendering Index (CRI) 91
Lumens 1344 lm/m Enclosure Type IP67
Dimensions 32 ft L x 12 mm W x 4.8 mm H Includes Endcaps and Mounting Clips with Screws
Standards cULus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok