difsl75in10024v3400

RJ CROSS ARCHITECTURAL 100 ft 24VDC 3400K SL-7.5 Series Indoor Linear LED Strip

Availablefor Backorder
Price $1,661.35 / EA
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:sl7.5-in-100-24v-3400

Description

Diffusion SL-7.5 is a flexible 10mm wide linear LED strip. Can be cut every 6 LEDs (25mm or 1"). FEATURES: - 3M industrial strength adhesive tape (included) - Long life LED : 50,000 hrs - Dimmable with dimming power supply - 24" leads on both ends of each roll SPECIFICATIONS: - LED : 16.4 W/m (5W/ft) - Lamp Life : 50,000 hrs LM80 - Power Input : 24V DC - CRI <gt/> 95 - R values all over 95

Specifications

Brand Name RJCROSS Item Name Diffusion LED Strip
Type Flexible, Linear, Indoor, Dimmable Voltage Rating 24 VDC
Lamp Type LED Number of Lamps 240
Lamp Wattage 5 W/ft Average Life 50000 hr
Color Temperature 3400 K Color Rendering Index (CRI) 95
Lumens 1800 lm/m Dimensions 100 ft L x 10 mm W x 1 mm H
Includes 3M Adhesive Tape Standards cULus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok