RJ CROSS ARCHITECTURAL 100 ft 24VDC 4100K SL-7.5 Series Indoor Linear LED Strip
Description
Diffusion SL-7.5 is a flexible 10mm wide linear LED strip. Can be cut every 6 LEDs (25mm or 1").FEATURES:- 3M industrial strength adhesive tape (included)- Long life LED : 50,000 hrs- Dimmable with dimming power supply- 24" leads on both ends of each rollSPECIFICATIONS:- LED : 16.4 W/m (5W/ft)- Lamp Life : 50,000 hrs LM80- Power Input : 24V DC- CRI
Specifications
Brand Name | RJCROSS | Item Name | Diffusion LED Strip |
Type | Flexible, Linear, Indoor, Dimmable | Voltage Rating | 24 VDC |
Lamp Type | LED | Number of Lamps | 240 |
Lamp Wattage | 5 W/ft | Average Life | 50000 hr |
Color Temperature | 4100 K | Color Rendering Index (CRI) | 95 |
Lumens | 1936 lm/m | Dimensions | 100 ft L x 10 mm W x 1 mm H |
Includes | 3M Adhesive Tape | Standards | cULus Listed |
Packages
1 - UNIT - 1 |