Abbotsford
difsl75in1624v4100

RJ CROSS ARCHITECTURAL 16 ft 24VDC 4100K SL-7.5 Series Indoor Linear LED Strip

Inventory
Unavailable for order
Manufacturer:RJ CROSS
Manufacturer #:SL7.5-IN-16-24V-4100

Description

Diffusion SL-7.5 is a flexible 10mm wide linear LED strip. Can be cut every 6 LEDs (25mm or 1").FEATURES:- 3M industrial strength adhesive tape (included)- Long life LED : 50,000 hrs- Dimmable with dimming power supply- 24" leads on both ends of each rollSPECIFICATIONS:- LED : 16.4 W/m (5W/ft)- Lamp Life : 50,000 hrs LM80- Power Input : 24V DC- CRI 95- R values all over 95

Specifications

Brand Name RJCROSS Item Name Diffusion LED Strip
Type Flexible, Linear, Indoor, Dimmable Voltage Rating 24 VDC
Lamp Type LED Number of Lamps 240
Lamp Wattage 5 W/ft Average Life 50000 hr
Color Temperature 4100 K Color Rendering Index (CRI) 95
Lumens 1936 lm/m Dimensions 16 ft L x 10 mm W x 1 mm H
Includes 3M Adhesive Tape Standards cULus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok